missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge

Description
Obtain full blank port pressure with only two strokes when using the Thermo Scientific™ Nalgene™ Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge, a multi-purpose self-lubricating pump featuring outstanding efficiency. Cast in corrosion-resistant zinc/aluminum and easily disassembled for repair or replacement of internal parts, this hand pump quickly and easily attains a vacuum of 25 in. (635mm) Hg or a pressure of 30 psi (35kPa).
- Designed with ergonomic handle to make pumping easier on the hands
- Corrosion resistant and repairable for long life in the lab
- Pumping rate of 15cc per stroke
- Easy-flip lever to switch from vacuum to pressure.
- Gauge calibrated in inches of Mercury and in kPa
- Attaches to 1/4″ (63.5cm) I.D. flexible tubing; includes a 2′ (0.7m) length of clear PVC tubing
- Includes repair kit 6133-2000 for maintenance and repair of internal parts to extend hand pump life
Specifications
Specifications
| Max. Vacuum | 30 psig (35 kPag) |
| Flow Rate | 15 mL/stroke |
| Product Type | Vacuum Pump |
| For Use With (Equipment) | 6133-2000 Repair Kit |
| Quantity | 1/Pk., 4/Cs. |