missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.
Supplier: Thermo Scientific™ 59760413
Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:
- Higher specific gravity than water so rack stays submerged in a water bath
- Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
- Available in four bright colors to help keep samples organized
- Accepts large labels for easy sample identification
Note:
These racks are not autoclavable.
Identifiants chimiques
| Not Autoclavable | |
| 72 | |
| Test Tube Rack | |
| 6 x 12 |
| Polypropylene | |
| Rectangular | |
| 3 Tiers |
Spécifications
| Test Tube Rack Unwire™ Green PP 13mm | |
| Green | |
| Polypropylene | |
| Rectangular | |
| 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7 cm) | |
| 7.75 in. | |
| 2.25 in. | |
| Test Tube Rack | |
| 3 Tiers | |
| 6 x 12 |
| Not Autoclavable | |
| Tubes (13 mm) | |
| 72 | |
| 13mm Tubes | |
| 20 cm | |
| 4 in. | |
| 13 mm | |
| 13 mm | |
| 5.7 cm | |
| 10.2 cm |