missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure
GREENER_CHOICE

Catalog No. 11825D
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11825D 3000 mL
11825A 500 mL
11825B 1000 mL
11825C 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11825D Supplier Thermo Scientific™ Supplier No. 21153000
Only null left

Transfer fluids in the lab or field using these PPCO Mason jars with closure.

Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.

  • 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
  • Wide mouth is easy to fill or sample
  • Autoclavable

Includes:

  • Polypropylene screw closures
  • Replacement closures may be ordered separately (Cat. No. 712154-0700)

Notes:

  • Completely disengage threads or remove cap before autoclaving.
  • Mason jars are not liquid leakproof. Not recommended for liquid transport

Specifications

Capacity 96 oz., 3000 mL
Capacity (Metric) 3000 mL
Capacity (English) 96 oz.
Color Translucent
Diameter (Metric) Inner Neck 61 mm
Diameter (Metric) Inner 155 mm
For Use With (Application) Fluid Transfer Closure DS2153-0700
Material PPCO
No. per Case 6
No. per Pack 1
Closure Color White
Closure Included Yes
Mouth Wide
Height (Metric) 246 mm
Product Type Mason Jar with Closure
Height (English) 9.7 in.
Closure Material Polypropylene
Closure Size 70 mm
Diameter (Metric) 156 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less