missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Replacement Plates for Vacuum Chambers, polycarbonate
GREENER_CHOICE

Catalog No. 01060K
Change view
Click to view available options
Type:
Vacuum Plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01060K Vacuum Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01060K Supplier Thermo Scientific™ Supplier No. 53060130

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these replacement plates for select vacuum chambers and bell jars. Plates are molded of white polypropylene or polycarbonate, with neoprene gaskets.

Use Thermo Scientific™ Nalgene™ Replacement Plate for Vacuum Chambers with Nalgene Vacuum Chambers (5305-series), Nalgene Replacement Bell Jars (DS5320 Series), or with glass bell jars up to 12.5 in. (31.75cm) in diameter. Plate is molded of white polycarbonate, with neoprene gaskets.

Features:

  • For use with Nalgene Vacuum Chambers (5305-series), Nalgene Replacement Bell Jars (DS5320 Series), or with glass bell jars up to 12.5 in. (31.75cm) in diameter
  • Plates are 1.06 in. H (2.7cm)
  • Supplied with 0.09 in. thick (2.4mm) neoprene gaskets
  • Tubing adapter conveniently located on rim of plate, fits 0.25″ I.D. (6mm) tubing

Ordering Information:
Contact your customer service representative for ordering information on replacement bell jars and gasket kit.

Please recycle the corrugate cartons in which your Nalgene products are packaged.

Specifications

Outside Diameter (English) Gasket 8, 11, 13 in.
Thickness (Metric) 27 mm
Outside Diameter (Metric) Plate 343 mm
Outside Diameter (English) Plate 13.5 in.
Material Polycarbonate (Plate); Neoprene (Gaskets)
Color White
Material (Plate) Polycarbonate
For Use With (Equipment) Nalgene™ Vacuum Chambers
Type Vacuum Plate
No. per Pack 1
No. per Case 4
Outside Diameter (Metric) Gasket 20, 28, 33 cm
Thickness (English) 1-1/16 in.
Show More Show Less