missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure

Description
Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.
Features:
- Molded in graduations in 1 gallon and 5L increments
- Autoclavable/Transparent/Graduated/Leakproof†
Includes:
Polypropylene screw closure
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Capacity (English) | 2.4 gal. |
| Capacity (Metric) | 9 L |
| Closure Material | Polypropylene |
| Closure Size | 100-415 |
| Color | Black (Translucent) |
| Description | Rectangular Clearboy |
| For Use With (Application) | Store media, solutions and sterile water, and is ideal for cold room use. |
| Height (English) | 14 in. |
| Height (Metric) | 360 mm |
| Afficher plus de résultats |