missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Jars with Cover

Store and transport solids with these polypropylene jars that are chemically compatible with a wide range of lab materials.
$277.82 - $298.89
Specifications
| Color | Translucent |
|---|---|
| For Use With (Application) | Storage and Transport |
| Includes | Cover |
| Material | Polypropylene |
| No. per Case | 6 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
1181512J
![]() |
Thermo Scientific™
53520002 |
2.2 L |
Each for $277.82
Case of 6 Each for $1,666.92
|
|
|||||
1181512K
![]() |
Thermo Scientific™
53520004 |
4.6 L |
Each for $298.89
Case of 6 Each for $1,793.34
|
|
|||||
Description
Store and transport solids with Thermo Scientific™ Nalgene™ Polypropylene Jars. These jars are chemically compatible with a wide range of lab materials.
- Straight sides and no neck making access and retrieval easy
- Larger sizes make excellent waste crocks
- Autoclavable
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.
Specifications
| Translucent | |
| Cover | |
| 6 | |
| Translucent | |
| Jar |
| Storage and Transport | |
| Polypropylene | |
| 1 | |
| Round | |
| Lid |