missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Jars with Cover

Description
Store and transport solids with Thermo Scientific™ Nalgene™ Polypropylene Jars. These jars are chemically compatible with a wide range of lab materials.
- Straight sides and no neck making access and retrieval easy
- Larger sizes make excellent waste crocks
- Autoclavable
Specifications
Specifications
| Capacity | 4 qt., 4.6L |
| Capacity (Metric) | 4.6 L |
| Capacity (English) | 4 qt. |
| Color | Translucent |
| Diameter (English) | 6.6 in. |
| For Use With (Application) | Storage and Transport |
| Includes | Cover |
| Material | Polypropylene |
| No. per Case | 6 |
| No. per Pack | 1 |
| Show More |