missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders

Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
Spécifications
Spécifications
| Capacity (Metric) | 10 mL |
| Material | Polypropylene |
| Tolerance | ±0.2 mL |
| Certifications/Compliance | ASTM E1272, CFR 21, ISO 6706, Part 177.1520 |
| Calibration | To Contain, To Deliver |
| Diameter (English) | 1.03 in. |
| Scale | 0.8mL to 10mL in 0.2mL increments |
| Diameter (Metric) | 26.2 mm |
| Quantity | 1/Pk., 24/Cs. |
| Graduations | 0.2 mL |
| Afficher plus de résultats |