missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene-Filled Test Tube Peg Racks
GREENER_CHOICE

Catalog No. 1481054K
Change view
Click to view available options
Color:
Blue
White
For Use With (Equipment):
10-13mm Tubes
14-17mm Tubes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
1481054K Blue 14-17mm Tubes
1481054A White 10-13mm Tubes
1481054G White 14-17mm Tubes
1481054D Blue 10-13mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1481054K Supplier Thermo Scientific™ Supplier No. 59770317

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.

Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.

  • Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
  • Pegs also hold tubes in inverted position for drying
  • When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
  • Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
  • Higher specific gravity than water so stays submerged in a water bath — won't float
  • Autoclavable

Specifications

Description Test Tube Rack Peg Blue PP 17mm
Autoclavable Autoclavable
Color Blue
Holds Tubes (14 to 17 mm)
Material Filled Polypropylene
Positions 50
Shape Rectangular
For Use With (Equipment) 14-17mm Tubes
No. per Case 8
No. per Pack 2
Dimensions (L x W x H) 7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7 cm)
Length (Metric) 18.7 cm
Length (English) 7.3 in.
Width (English) 4.1 in.
Height (English) 2.75 in.
Diameter (Metric) Opening 17 mm
Product Type Test Tube Peg Rack
Diameter (Metric) Inner 17 mm
Height (Metric) 7 cm
Array 5 x 10
Width (Metric) 10.5 cm
Show More Show Less