missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polyetherimide Replacement Vacuum Jars
GREENER_CHOICE

Catalog No. 010601A
Change view
Click to view available options
Height (Metric):
254 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
010601A 254 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.
Catalog No. 010601A Supplier Thermo Scientific™ Supplier No. DS53200910

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.

Perform demanding applications with these chemically resistant replacement vacuum jars, which weigh less than glass and have a warm amber cast.

Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.

Features:
  • Identical to jars included with Part Nos. 5305-0910 and 5305-1212
  • Easier to handle than glass and won't break, chip or shatter
  • Transparent

Ordering Information:

Jar only; plate and gaskets must be ordered separately

Specifications

Type Replacement Vacuum Jar
Diameter (Metric) 222 mm
Capacity (English) 2.625 gal.
Color Transparent Amber
Height (English) 10 in.
Height (Metric) 254 mm
Diameter (English) 8.75 in.
Closure Type Brim Cap
Capacity (Metric) 8.3 L
Material Polyetherimide
For Use With (Equipment) Nalgene™ Vacuum Chambers
Show More Show Less