missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Imhoff Settling Cone
GREENER_CHOICE

Catalog No. 15438
Change view
Click to view available options
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
15438 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15438 Supplier Thermo Scientific™ Supplier No. N10000010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Determine settleable matter in water and waste effluent and measure the sand content in well water with this settling cone, made of durable polycarbonate with screw closure. (Rack sold separately).

Determine settleable matter in water and waste effluent and also measure the sand content in well water. The Thermo Scientific™ Nalgene™ Polycarbonate Imhoff Settling Cone is constructed from durable polycarbonate. The cone features a polypropylene screw closure. The provided leakproof† closure makes it possible to withdraw sediment for gravimetric anaylsis, and also aids in cleaning. Closure design enables user to read graduations to zero.

Features:
  • Designed for determining settleable matter in water and waste effluent or sand content in well water
  • Closure design enables user to read graduations to zero
  • Autoclavable/Transparent/Graduated/Leakproof† when used with provided Nalgene closures
  • Graduated from 0 to 1000mL, with 0.1mL increments in the 0 to 1mL range
  • Provided 13mm leakproof† screw closure at bottom for withdrawing sediments

Settling Cone Graduation Intervals

  • 0-1mL: 0.1mL
  • 1-10mL: 0.5mL
  • 10-20mL: 1mL
  • 20-40mL: 2mL
  • 40-100mL: 10mL
  • 100-500mL: 50mL
  • 500-1000mL: 100mL
Ordering Information:

Use with Imhoff cone rack Cat. No. 1001-0010 (sold separately).

Specifications

Description Imhoff Settling Cone
Volume (Metric) 1000 mL
Material Polycarbonate
No. per Case 4
No. per Pack 1
Type Imhoff Settling Cone
Height (English) 14.5 in.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.