Learn More
Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.
$364.54 - $400.11
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Clear |
| Material | Polycarbonate |
| Shape | Rectangular |
| Stackable | Yes |
| Catalog Number | Mfr. No. | Array | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Array | For Use With (Equipment) | Price | Quantity & Availability | ||||
1481011B
![]() |
Thermo Scientific™
59290016 |
4 x 10 | 13-16mm Tubes |
Each for $375.68
Case of 4 Each for $1,502.72
|
|
||||
1481011C
![]() |
Thermo Scientific™
59290020 |
4 x 10 | 16-20mm Tubes |
Each for $400.11
Case of 4 Each for $1,600.44
|
|
||||
1481011D
![]() |
Thermo Scientific™
59290030 |
3 x 8 | 25-30mm Tubes |
Each for $364.54
Case of 4 Each for $1,458.16
|
|
||||
Description
Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Higher specific gravity than water so it stays submerged in a water bath and won't float
- Autoclavable (will reduce strength over time)
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
| Autoclavable | |
| Polycarbonate | |
| Yes | |
| 1 | |
| Test Tube Rack |
| Clear | |
| Rectangular | |
| 4 | |
| 4.5 in. | |
| 11.5 cm |