missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks

Description
Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Higher specific gravity than water so it stays submerged in a water bath and won't float
- Autoclavable (will reduce strength over time)
Specifications
Specifications
| Description | Test Tube Rack PC 16mm |
| Autoclavable | Autoclavable |
| Color | Clear |
| Holds | Tubes (13 to 16 mm) |
| Material | Polycarbonate |
| Positions | 40 |
| Shape | Rectangular |
| Stackable | Yes |
| For Use With (Equipment) | 13-16mm Tubes |
| No. per Case | 4 |
| Show More |