missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks
GREENER_CHOICE

Catalog No. 1481011D
Change view
Click to view available options
Array:
3 x 8
4 x 10
For Use With (Equipment):
13-16mm Tubes
16-20mm Tubes
25-30mm Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array For Use With (Equipment)
1481011D 3 x 8 25-30mm Tubes
1481011B 4 x 10 13-16mm Tubes
1481011C 4 x 10 16-20mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1481011D Supplier Thermo Scientific™ Supplier No. 59290030

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.

Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Higher specific gravity than water so it stays submerged in a water bath and won't float
  • Autoclavable (will reduce strength over time)

Specifications

Description Test Tube Rack PC 30mm
Autoclavable Autoclavable
Color Clear
Holds Tubes (25 to 30 mm)
Material Polycarbonate
Positions 24
Shape Rectangular
Stackable Yes
For Use With (Equipment) 25-30mm Tubes
No. per Case 4
No. per Pack 1
Length (Metric) 32 cm
Length (English) 12.5 in.
Width (English) 4.5 in.
Diameter (Metric) Opening 30 mm
Product Type Test Tube Rack
Diameter (Metric) Inner 30 mm
Array 3 x 8
Width (Metric) 11.5 cm
Show More Show Less