Learn More
Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.
Supplier: Thermo Scientific™ 59290020
Description
Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
- Higher specific gravity than water so it stays submerged in a water bath and won't float
- Autoclavable (will reduce strength over time)
Chemical Identifiers
| Autoclavable | |
| Polycarbonate | |
| Yes | |
| 1 | |
| Test Tube Rack |
| Clear | |
| Rectangular | |
| 4 | |
| 4.5 in. | |
| 11.5 cm |
Specifications
| Test Tube Rack PC 20mm | |
| Clear | |
| Polycarbonate | |
| Rectangular | |
| 16-20mm Tubes | |
| 1 | |
| 11 in. | |
| 20 mm | |
| 20 mm | |
| 11.5 cm |
| Autoclavable | |
| Tubes (16 to 20 mm) | |
| 40 | |
| Yes | |
| 4 | |
| 28.5 cm | |
| 4.5 in. | |
| Test Tube Rack | |
| 4 x 10 |