missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks

Secure glass and plastic dishes for safe transport with these petri and bioassay dish racks.
$388.80 - $786.50
Specifications
| Color | Clear |
|---|---|
| Holds | Petri Dishes |
| No. per Pack | 1 |
| Product Type | Petri Dish Rack |
| Catalog Number | Mfr. No. | Holds | For Use With (Equipment) | Autoclavable | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | For Use With (Equipment) | Autoclavable | Price | Quantity & Availability | |||
0875910A
![]() |
Thermo Scientific™
59200060 |
Petri Dishes | 3.93 in. (100mm) dish | Autoclavable |
Each for $786.50
Case of 2 Each for $1,573.00
|
|
|||
0875910D
![]() |
Thermo Scientific™
59210060 |
Petri Dishes | 2.36 in. (60mm) dish | Not Autoclavable |
Each for $610.10
Case of 2 Each for $1,220.20
|
|
|||
0875910B
![]() |
Thermo Scientific™
59220024 |
Petri Dishes | 3.93 in. (100mm) dish | Not Autoclavable |
Each for $388.80
Case of 4 Each for $1,555.20
|
|
|||
Description
Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.
- Clear racks permit side visibility for culture checks during incubation
- Simple assembly required
Specifications
| Clear | |
| Petri Dishes | |
| 1 | |
| Petri Dish Rack |