missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks
Description
Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.
- Clear racks permit side visibility for culture checks during incubation
- Simple assembly required
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Petri Dishes |
| Material | Acrylic |
| For Use With (Equipment) | 2.36 in. (60mm) dish |
| No. per Case | 2 |
| No. per Pack | 1 |
| Product Type | Petri Dish Rack |
| Diameter (Metric) Inner | 60 mm |