Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.
$343.02 - $3,396.21
Specifications
| Color | Translucent |
|---|---|
| Description | Narrow-Mouth Packaging Bottles |
| Material | HDPE |
| Sterility | Sterile |
| Closure Color | White |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
0128833
![]() |
Thermo Scientific™
3420890001 |
30 mL | 20-415 mm |
Case of 864 Each for $3,396.21
|
|
||||
0128834
![]() |
Thermo Scientific™
3420890002 |
60 mL | 20-415 mm |
Case of 540 Each for $2,452.76
|
|
||||
0128836
![]() |
Thermo Scientific™
3420890004 |
125 mL | 24-415 mm |
Case of 240 Each for $866.24
|
|
||||
0128837
![]() |
Thermo Scientific™
3420890008 |
250 mL | 24-415 mm |
Case of 180 Each for $821.98
|
|
||||
0128839
![]() |
Thermo Scientific™
3420890016 |
500 mL | 28-415 mm |
Case of 120 Each for $1,328.83
|
|
||||
0128840
![]() |
Thermo Scientific™
3420890032 |
1000 mL | 38-430 mm |
Case of 24 Each for $343.02
|
|
||||
Description
Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.
Features:- Produced in a controlled environment
- Natural high-density polyethylene bottles with white, linerless polypropylene closures
- Sterile to 10-6 SAL
- RNAse, DNAse, hDNA and pyrogen free
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles are packed in shrink-wrapped trays with closures assembled.
Specifications
| Translucent | |
| HDPE | |
| White | |
| Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Narrow | |
| Sterile | |
| Polypropylene |
| Narrow-Mouth Packaging Bottles | |
| Sterile | |
| Yes | |
| Yes | |
| Round | |
| Packer Bottle | |
| Screw Cap |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.