Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.
Supplier: Thermo Scientific™ 3420890008
Description
Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.
Features:- Produced in a controlled environment
- Natural high-density polyethylene bottles with white, linerless polypropylene closures
- Sterile to 10-6 SAL
- RNAse, DNAse, hDNA and pyrogen free
- Leakproof†
Ordering Information:
Bottles are packed in shrink-wrapped trays with closures assembled.
Chemical Identifiers
| Translucent | |
| HDPE | |
| White | |
| Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Narrow | |
| Sterile | |
| Polypropylene |
| Narrow-Mouth Packaging Bottles | |
| Sterile | |
| Yes | |
| Yes | |
| Round | |
| Packer Bottle | |
| Screw Cap |
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| Narrow-Mouth Packaging Bottles | |
| 180 | |
| Sterile | |
| 24 mm | |
| Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| No | |
| Round | |
| 133 mm | |
| 5.23 in. | |
| 24-415 mm | |
| Screw Cap |
| 250 mL | |
| Translucent | |
| HDPE | |
| 30 | |
| White | |
| Yes | |
| Yes | |
| Narrow | |
| Sterile | |
| Packer Bottle | |
| Polypropylene | |
| 61 mm |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.