missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.

Supplier:  Thermo Scientific™ 3420890032

 View more versions of this product

Catalog No. 0128840


Only null left

Description

Description

Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.

Features:
  • Produced in a controlled environment 
  • Natural high-density polyethylene bottles with white, linerless polypropylene closures
  • Sterile to 10-6 SAL
  • RNAse, DNAse, hDNA and pyrogen free
  • Leakproof†

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

Specifications

Chemical Identifiers

Translucent
HDPE
White
Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Narrow
Sterile
Polypropylene
Narrow-Mouth Packaging Bottles
Sterile
Yes
Yes
Round
Packer Bottle
Screw Cap

Specifications

32 oz., 1000 mL
32 oz.
Narrow-Mouth Packaging Bottles
24
Sterile
38 mm
Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
No
Round
217 mm
8.54 in.
38-430 mm
Screw Cap
1000 mL
Translucent
HDPE
12
White
Yes
Yes
Narrow
Sterile
Packer Bottle
Polypropylene
92 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.