missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.
$523.29 - $1,075.68
Spécifications
| Color | Clear |
|---|---|
| Temperature Range | -135°C to +135°C |
| Type | Jar with Cover |
| Material | Polycarbonate |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Prix | Quantity & Availability | |||
1182315
![]() |
Thermo Scientific™
DS53000507 |
2.2 L | 133 mm | 191 mm |
chaque for $523.29
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
1182317
![]() |
Thermo Scientific™
DS53009609 |
4.7 L | 168 mm | 235 mm |
chaque for $671.57
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
1182318
![]() |
Thermo Scientific™
DS53009910 |
8.3 L | 222 mm | 254 mm |
caisse for $1,075.68
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.
- Drill, tap or apply clamps to jars to attach heating or cooling equipment
- Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
- Autoclavable
- Jar DS5300-0507 is suitable for vacuum applications if not autoclaved
Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.
Spécifications
| Clear | |
| -135°C to +135°C | |
| Jar with Cover | |
| Polycarbonate |