Learn More
Thermo Scientific™ Nalgene™ LDPE Jugs with Closure

Safely handle corrosive liquids while wearing rubber gloves by using these low density polyethylene jugs with closure.
$190.07 - $333.24
Specifications
| Color | Translucent |
|---|---|
| Description | Jug |
| Material | LDPE |
| No. per Case | 6 |
| No. per Pack | 1 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
0292310A
![]() |
Thermo Scientific™
22200010 |
4 L | 38-430 mm |
Each for $190.07
Case of 6 Each for $1,140.42
|
|
||||
0292310B
![]() |
Thermo Scientific™
22200020 |
8 L | 53B |
Each for $333.24
Case of 6 Each for $1,999.44
|
|
||||
Description
Thermo Scientific™ Nalgene™ LDPE Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
- Lightweight for easy handling and carrying—one-third the weight of glass
- Leakproof† when used with Nalgene closures
- Jug and Carton are readily recyclable in most communities
- Manufactured from non-toxic materials
Includes:
Polypropylene screw caps
.
Nalgene rugged LDPE carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE carboys and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE carboys.
Specifications
| Translucent | |
| LDPE | |
| 1 | |
| Yes | |
| Narrow | |
| Jug | |
| Screw Cap | |
| Not Autoclavable |
| Jug | |
| 6 | |
| White | |
| No | |
| Round | |
| Polypropylene | |
| No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.