missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure
GREENER_CHOICE

Catalog No. 0292310A
Change view
Click to view available options
Capacity (Metric):
4 L
8 L
Closure Size:
53B
38-430 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0292310A 4 L 38-430 mm
0292310B 8 L 53B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0292310A Supplier Thermo Scientific™ Supplier No. 22200010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safely handle corrosive liquids while wearing rubber gloves by using these low density polyethylene jugs with closure.

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Leakproof†

Includes:

Polypropylene screw caps

Specifications

Capacity 1 gal., 4 L
Capacity (Metric) 4 L
Color Translucent
Description Jug
Diameter (English) 5.9 in.
Diameter (English) Inner Neck 0.9 in.
Diameter (Metric) Inner Neck 25 mm
Material LDPE
No. per Case 6
No. per Pack 1
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 304 mm
Height (English) 12 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 152 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 1 gal.
Shape Round
Product Type Jug
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.