missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure
GREENER_CHOICE

Catalog No. 030064
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
Closure Size:
20 mm
24 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
030064 250 mL 24 mm
030061 15 mL 20 mm
030062 30 mL 20 mm
030063 60 mL 20 mm
03006 125 mL 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 030064 Supplier Thermo Scientific™ Supplier No. 24110250

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Material LDPE
No. per Case 36
No. per Pack 6
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 121.92 mm
Product Type Dropping Bottle
Height (English) 4.8 in.
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 60.96 mm
Closure Type Spouted Cap
Through the Closure Dispensing Yes
Show More Show Less