missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure
GREENER_CHOICE

Catalog No. 029255
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
029255 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 029255 Supplier Thermo Scientific™ Supplier No. 21240005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevent permeation loss of samples with the Thermo ScientificTM NalgeneTM Large Wide-Mouth Fluorinated HDPE Bottle with Closure.

Prevent permeation loss of samples with the Thermo Scientific™ Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure. Fluorinating these high density polyethylene bottles provides a cost-effective alternative to costly fluoropolymer containers. Enhances long-term performance and prevents permeation loss.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Wide mouth allows access
  • Yields lower extractables than other bottles
  • NOTE: This bottle is not liquid leakproof
  • Note: The fluorination process leaves the bottle with a matte finish and light yellow coloration. This is normal for fluorinated bottles.
Includes: 
  • Fluorinated polypropylene screw closures
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

Specifications

Capacity (Metric) 2 L
Color Translucent
Description Wide-Mouth Bottle
Diameter (English) 4.7 in.
Diameter (English) Inner Neck 3.5 in.
Diameter (Metric) Inner Neck 89 mm
Material Fluorinated HDPE
No. per Case 6
No. per Pack 1
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 244 mm
Width (English) 4.73 in.
Height (English) 9.6 in.
Closure Material Fluorinated Polypropylene
Closure Size 100 mm
Diameter (Metric) 120 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Shape Round
Certifications/Compliance USP Class VI; FDA - 21 CFR
Product Type Wide Mouth Bottle
Show More Show Less