Learn More
Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans

Dry and sterilize instruments and labware with these large, polypropylene sterilizing pans, featuring rolled edges for extra stiffness and molded-in handles for easy carrying.
$195.52 - $312.31
Specifications
| Description | Sterilizing pans are useful for drying and sterilizing instruments, labware; collecting and washing soiled lab equipment |
|---|---|
| Material | Polypropylene |
| Type | Sterilizing Pan |
| No. per Pack | 1 |
| No. per Case | 6 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
1335920A
![]() |
Thermo Scientific™
69000010 |
9.5 L |
Each for $195.52
Case of 6 Each for $1,173.12
|
|
|||||
1335920B
![]() |
Thermo Scientific™
69000020 |
20 L |
Each for $312.31
Case of 6 Each for $1,873.86
|
|
|||||
Description
Dry and sterilize instruments and labware with Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans. These autoclavable pans are also useful for collecting and washing soiled lab equipment. Pans feature rolled edges for extra stiffness and molded-in handles for easy carrying.
- Pans are tapered for nesting to save space
- Heavy wall construction will withstand rugged use and repeated autoclaving
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
| Sterilizing pans are useful for drying and sterilizing instruments, labware; collecting and washing soiled lab equipment | |
| Sterilizing Pan | |
| 6 | |
| Autoclavable |
| Polypropylene | |
| 1 | |
| Rectangular |