missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans
GREENER_CHOICE

Catalog No. 1335920A
Change view
Click to view available options
Capacity (Metric):
9.5 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1335920A 9.5 L
1335920B 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1335920A Supplier Thermo Scientific™ Supplier No. 69000010
Get Extra Thermo Scientific Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dry and sterilize instruments and labware with these large, polypropylene sterilizing pans, featuring rolled edges for extra stiffness and molded-in handles for easy carrying.

Dry and sterilize instruments and labware with Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans. These autoclavable pans are also useful for collecting and washing soiled lab equipment. Pans feature rolled edges for extra stiffness and molded-in handles for easy carrying.

  • Pans are tapered for nesting to save space
  • Heavy wall construction will withstand rugged use and repeated autoclaving

Specifications

Capacity (Metric) 9.5 L
Dimensions (L x W x H) 14.25 x 12.25 x 5.675 in.
Description Sterilizing pans are useful for drying and sterilizing instruments, labware; collecting and washing soiled lab equipment
Height (Metric) 143 mm
Length (Metric) 361 mm
Material Polypropylene
Type Sterilizing Pan
Width (Metric) 311 mm
Length (English) 14.25 in.
No. per Pack 1
Height (English) 5.675 in.
No. per Case 6
Shape Rectangular
Width (English) 12.25 in.
Autoclavable Autoclavable
Show More Show Less