missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans
GREENER_CHOICE

Catalog No. 1335920B
Change view
Click to view available options
Capacity (Metric):
9.5 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1335920B 20 L
1335920A 9.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1335920B Supplier Thermo Scientific™ Supplier No. 69000020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dry and sterilize instruments and labware with these large, polypropylene sterilizing pans, featuring rolled edges for extra stiffness and molded-in handles for easy carrying.

Dry and sterilize instruments and labware with Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans. These autoclavable pans are also useful for collecting and washing soiled lab equipment. Pans feature rolled edges for extra stiffness and molded-in handles for easy carrying.

  • Pans are tapered for nesting to save space
  • Heavy wall construction will withstand rugged use and repeated autoclaving

Specifications

Capacity (Metric) 20 L
Dimensions (L x W x H) 21.375 x 17.125 x 5.125 in.
Description Sterilizing pans are useful for drying and sterilizing instruments, labware; collecting and washing soiled lab equipment
Height (Metric) 130 mm
Length (Metric) 543 mm
Material Polypropylene
Type Sterilizing Pan
Width (Metric) 435 mm
Length (English) 21.375 in.
No. per Pack 1
Height (English) 5.125 in.
No. per Case 6
Shape Rectangular
Width (English) 17.125 in.
Autoclavable Autoclavable
Show More Show Less