missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots
GREENER_CHOICE

Numéro de catalogue. p-4525593
Change view
Click to view available options
Capacity (Metric):
19 L
26.5 L
37.8 L
56.8 L
113.5 L
208 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
14831312A 19 L
14831312B 26.5 L
14831312C 37.8 L
14831312D 56.8 L
14831312E 113.5 L
14831312F 208 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 14831312A Fournisseur Thermo Scientific™ Code fournisseur 111020005
Il en reste null

Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. Spigot accepts 5/8 inch I.D. tubing. Tanks are offered in sizes from 19 to 208L.

Thermo Scientific™ Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. This spigot accepts 5/8 inch I.D. tubing and are available in sizes ranging from 19L to 208L.

  • Needle Type Tank Spigot Nalgene (Cat. No. 6421) is installed in tank to allow draw off
  • 5/8 in. (15.9mm) I.D. tubing
  • Offers good temperature and chemical resistance
  • Not autoclavable

Includes:
Tank cover included

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Spécifications

Type Tank with Spigot
Diameter (Metric) Outer 28 cm
Diameter (English) Outer 11 in.
Material LLDPE
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Height (English) 15 in.
Height (Metric) 38 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.