missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure
GREENER_CHOICE

Numéro de catalogue. p-9078052
Change view
Click to view available options
Capacity (Metric):
6 L
10 L
20 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
0296150A 6 L
0296150B 10 L
0296150C 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 0296150A Fournisseur Thermo Scientific™ Code fournisseur 22400015
Il en reste null

Closure Material: Polypropylene; Color: White

Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerry Cans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.

Key Features:

  • Integral spout long enough for accurate pouring
  • Attached, white polypropylene 53B closure won't get lost
  • Molded in graduations in 1 gal. and 5 L increments for ease in dispensing
  • Graduated, leakproof†

Includes:

  • White polypropylene screw closure

Spécifications

Autoclavable Not Autoclavable
Capacity (English) 1.5 gal.
Capacity (Metric) 6 L
Closure Color White
Closure Material Polypropylene
Closure Size 53B
Closure Type Screw Cap
Color White
Diameter (Metric) Inner Neck 36 mm
Dimensions (L x W x H) 6.9 x 8.4 x 13.2 in. (176 x 213 x 335 mm)
For Use With (Application) Storage, Transportation ​
Material HDPE
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Jerry Can
Sterility Non-sterile
Workflow Step Upstream process solution storage. Upstream Validation
Afficher plus de résultats Afficher moins de résultats

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.