Learn More
Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed

Description
Perform many small-volume, packing applications with Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure. Bottles can be used in test kits and are packed in shrink-wrapped SBS trays for easy handling. Trays can be used as an aid for machine fill-line loading. They come assembled with closures without a liner that can wrinkle.
- Produced in a controlled environment
- Includes white, linerless polypropylene closures
- RNAse and DNAse free (342002-9025)
- Durable, uniform walls are resistant to splitting or puncturing
- Sterile to 10-6 SAL
- Leakproof†
Ordering Information:
Bottles are packed in shrink-wrapped trays with closures assembled.
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Diameter (Metric) Inner Neck | 14 mm |
| Material | HDPE |
| No. per Case | 896 |
| No. per Pack | 112 |
| Sterility | Sterile |
| Closure Color | White |
| Neck Finish | 20-415 mm |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.