missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE, Carboy with Spigot
GREENER_CHOICE

Catalog No. 029636B
Change view
Click to view available options
Capacity (Metric):
9 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
029636B 20 L
029636A 9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 029636B Supplier Thermo Scientific™ Supplier No. 23200050
Get Extra Thermo Scientific Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: Store and dispense media, solutions and sterile water; Closure Material: Polypropylene; Color: White

Thermo Scientific™ Nalgene Rectangular HDPE Carboys have a space-saving design for storing and dispensing media, solutions and sterile water. These carboys feature a stainless-steel handle and a wide-mouth opening for easy filling and cleaning. Tough, rigid and excellent chemical resistance make this carboy a good choice for dispensing stock solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • With polypropylene spigot and screw closure with TPE gasket
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded-in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless-steel handle for ease in transporting containers
  • Molded-in spigot boss provides strength and leak resistance
  • Spigot comes with a convenient tubing adapter providing versatility
  • Rectangular shape saves valuable space on your benchtop
  • Graduated/Leakproof†

Includes:

Polypropylene screw cap, steel handles. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material Polypropylene
Closure Size 100 mm
Color White (Opaque)
Description Rectangular Carboy with Spigot HDPE 20 L
Diameter (Metric) Inner Neck 86 mm
For Use With (Application) Store and dispense media, solutions and sterile water
Height (Metric) With Closure 399 mm
Includes Molded-in spigot boss
Material HDPE
No. per Case 4/Cs.
No. per Pack 1 Ea.
Product Type Carboy with Spigot
Show More Show Less