missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
GREENER_CHOICE

Numéro de catalogue. p-4522026
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
03834A 10 mL
03834B 25 mL
03834C 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 03834A Fournisseur Thermo Scientific™ Code fournisseur 36400010
Il en reste null

Ensure repeatable, accurate results with these break-resistant, self-zeroing, automatic burets which meet ASTM E287.

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chip

Features:
  • Individually calibrated to meet accuracy of ASTM E287 for repeatable, accurate results
  • Can be used with dilute mineral acids and bases except hydrofluoric acid and ammonium hydroxide
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants

Includes:

  • Acrylic buret
  • LDPE squeeze bottle assembly
  • 3′ (91cm) PVC tubing
  • Buret cover

Spécifications

Capacity (Metric) 10 mL
Length (Metric) 32.0 cm
Material Acrylic
Graduations 0.1 mL
No. per Pack 1
No. per Case 4
Tolerance ±0.04 mL
Volume (Metric) Reservoir 500 mL
Type Automatic Buret
Certifications/Compliance ASTM E287

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.