missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Aspirator Vacuum Pump
GREENER_CHOICE

Catalog No. 099602
Change view
Click to view available options
Flow Rate:
6.5 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
099602 6.5 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 099602 Supplier Thermo Scientific™ Supplier No. 61400010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Attach this vacuum pump directly to sink faucets for vacuum draw. It operates efficiently with water pressures as low as 7.5 psig for minimum water consumption.

Attach the Thermo Scientific™ Nalgene™ Aspirator Vacuum Pump directly to sink faucets for vacuum draw. It can draw 11.5L air per minute at a water flow rate of 6.5L per minute. It operates efficiently with water pressures as low as 7.5 psig for minimum water consumption and comes with an integral check valve and tubing for insertion in discharge end.

Features:

  • Attaches to a standard faucet with 3/8 in. NPT connecting thread for easy installation
  • Maximum free air pumping capacity of 11.5L per minute with a water flow rate of 6.5L per minute.
  • Operates efficiently with water pressure as low as 7.5 psig (0.517 bar) for minimum water consumption
  • Ultimate achievable vacuum of 28.5 in. (724mm) Hg
  • Discharge end equipped with 4.75 in. (12cm) length of tubing to direct discharge water toward the drain or to allow attachment to additional discharge tubing
  • Integral check valve that prevents loss of vacuum when water source is disrupted and prevents backflow
  • Polypropylene, with PE tubing

Includes:

  • Integral check valve
  • 3/8 NPT connecting thread
  • 4.75 in. (12cm) of tubing

Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.

Specifications

Max. Vacuum 28.5 in. Hg
Flow Rate 6.5 L/min.
Product Type Aspirator Vacuum Pump
For Use With (Equipment) Faucet
Quantity 1/Pk., 24/Cs.