missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets
Description
Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.
Features:
- Neoprene gasket on door ensures tight seal
- Door is secured with two (three on largest size) stainless-steel latches and full-height hinge
- Removable, lipped tray holds solid desiccant in place
- Shelves are removable, adjustable and vented to maximize airflow
Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Desiccator Cabinet Acrylic 457 x 305 x 305mm |
| Cabinet Style | Front-loading |
| No. of Shelves | 4 |
| Shelf Positions | 7 |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |