missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle
GREENER_CHOICE

Catalog No. 0296311C
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0296311C 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0296311C Supplier Thermo Scientific™ Supplier No. 67102000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect personnel from waste material containing beta-emitting isotopes.

Protect personnel from waste material containing beta-emitting isotopes with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle, constructed of 0.375 in. thick (0.95cm) acrylic.

Features:

  • Provided with a 2L HDPE Nalgene wide-mouth waste bottle for holding liquid wastes.
  • Transparent shield encases the waste bottle without obstructing access to or manipulation of bottle closure.
  • Machined lip on the cap prevents slipping and provides extra impact protection.
  • Shield cap fits securely over waste bottle—machined lip on cap prevents slipping and provides extra impact protection
  • Shield encases 2L (64 oz.) included Nalgene waste bottles while providing safe access to, or easy manipulation of, bottle closure
  • Radiation/Transparent
  • Diameter: 5.5″

Ordering Information:

Additional replacement bottles may be purchased, Cat. No. 2120-0005. Other Nalgene bottles may also be used as replacement bottles including 2125-2000 and 2115-2000.

Includes:

64 oz. (2L) bottle

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications

Capacity (Metric) 2 L
Description Waste Shield Beta Acrylic/HDPE 2000mL
Diameter (Metric) Outer 140 mm
Capacity (English) 64 oz.
Height (Metric) 286 mm
Quantity 1 Ea.
Product Type Waste Container