Learn More
Thermo Scientific™ Nalgene™ 870 PFA Tubing

Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption.
Supplier: Thermo Scientific™ 80510500
Description
Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.
Features:- Wider temperature range -270° to +260°C (-518° to +500°F)
- High level of inertness for high purity applications
- Sterilization by autoclaving, gas, dry heat and disinfectants
- Two 25' coils per case except larger sizes
Note:
Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.
Please recycle the corrugate cartons in which your Nalgene products are packaged.
Identifiants chimiques
| Food-Grade materials comply with 21 CFR 177.1520 for food packaging | |
| PFA | |
| Transparent | |
| 10 x OD bend radius | |
| 260°C |
| Autoclavable | |
| 25 | |
| 60 (Shore D) | |
| 500°F | |
| Semi-rigid Tubing |
Spécifications
| Food-Grade materials comply with 21 CFR 177.1520 for food packaging | |
| 3/8 in. | |
| PFA | |
| 13 mm | |
| 7.62 m | |
| 0.16 cm | |
| Transparent | |
| 10 x OD bend radius | |
| 500°F | |
| Semi-rigid Tubing |
| Autoclavable | |
| 9.5 mm | |
| 1/2 in. | |
| 25 ft. | |
| 1/16 in. | |
| 25 | |
| 60 (Shore D) | |
| 85 psig at 185°F (85°C) | |
| 260°C |