missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
GREENER_CHOICE

Catalog No. 0556426
Change view
Click to view available options
Material:
Polycarbonate
PPCO
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
0556426 PPCO
0556425 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0556426 Supplier Thermo Scientific™ Supplier No. 31411006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with super speed centrifuge bottles.

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with Thermo Scientific™ Nalgene™ 1L Super Speed Centrifuge Bottles. These bottles are ideal for bacterial, yeast tissue isolations and viral harvesting.

Key Features:
  • Process a full liter in each bottle at speeds up to 15,810 x g
  • Smooth inner walls reduce sheering in mammalian culture separations
  • Choose polycarbonate for excellent clarity and mechanical strength
  • Choose polypropylene for excellent chemical resistance
  • Recommended operating temperature range 4° to 22°C; storage to -70°C
  • Includes three-piece sealing cap assembly, polypropylene plug, closure and silicone gasket for added leakproof† assurance
  • USP Class VI compliant, non-cytotoxic, autoclavable

Notes: † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Includes 3-piece sealing cap assembly, polypropylene plug, closure, and red silicone o-ring
Material PPCO
No. per Case 6
No. per Pack 6
Closure Color Blue with Red O-ring
Closure Included Yes
Graduated Yes
Max. Force 15,810 x g
Height (Metric) 195.8 mm
Closure Material Polypropylene, HIPS, PP-Glass Filled, silicone
Diameter (Metric) 97.0 mm
Closure Type Sealing Cap
Autoclavable Autoclavable
Capacity (English) 33.81 oz.
Shape Round
Certifications/Compliance USP Class VI compliant, non-cytotoxic
Product Type Centrifuge Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.