missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-Isobutyryl-5'-O-tert-butyldimethylsilyl-2'-deoxyguanosine, 97%, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
N-Isobutyryl-5′-O-tert-butyldimethylsilyl-2′-deoxyguanosine is used as pharmaceutical intermediate.
Notes
Moisture sensitive. Store away from oxidizing agents.
N-Isobutyryl-5′-O-tert-butyldimethylsilyl-2′-deoxyguanosine is used as pharmaceutical intermediate.
Notes
Moisture sensitive. Store away from oxidizing agents.
Spécifications
Spécifications
| Nom ou substance chimique | N-Isobutyryl-5'-O-tert-butyldimethylsilyl-2'-deoxyguanosine |
| Quantité | 1g |
| Sensibilité | Moisture sensitive |
| Poids de formule | 451.6 |
| Pourcentage de pureté | 97% |
Sécurité et manipulation
| TSCA | No |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only