missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-BOC-1,2,3,6-tetrahydropyridine-4-boronic acid pinacol ester, 97%, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécifications
Spécifications
| Nom ou substance chimique | N-BOC-1,2,3,6-tetrahydropyridine-4-boronic acid pinacol ester |
| Fourchette de pourcentages d’essai | 96% min. (HPLC) |
| Emballage | Glass bottle |
| Quantité | 25g |
| Poids de formule | 309.21 |
| Pourcentage de pureté | 97% |
RUO – Research Use Only