missing translation for 'onlineSavingsMsg'
Learn More

Mystaire™ MY Model PCR CleanPrep™ Dead Air Box Enclosure

Catalog No. 15338369
Change view
Click to view available options
Width (English):
24 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15338369 48 in.
15338367 24 in.
15338368 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15338369 Supplier Mystaire™ Supplier No. MYDB48

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Help protect against contamination in sensitive PCR amplification reactions by choosing the Mystaire™ MY Model PCR CleanPrep.

Eliminates potentially harmful UV rays from escaping the enclosure. High-intensity fluorescent lamp effectively illuminates the work area.

  • Features seamless polypropylene design for easy decontamination between amplifications
  • Offers clear polycarbonate access with overlap and safety position switch
  • UV shelf with integrated holder accommodates four pipets
  • High intensity fluorescent lamps and shortwave UV light

Specifications

Product Type Dead Air Box
Lighting Type Fluorescent, UV
Material Polycarbonate
Depth (English) 24 in.
Depth (Metric) 610 mm
Dimensions (D x W x H) 20 x 47.5 x 29 in. (508 x 1207 x 737 mm)
Dimensions (L x W x H) 24 x 48 x 29.5 in.
For Use With (Application) PCR Experiments
Height (English) 29.5 in.
Height (Metric) 749 mm
Height (Metric) Sash Opening 267 mm
Height (Metric) Viewing 737 mm
Length (English) 24 in.
Length (Metric) 610 mm
Voltage 110/220 V
Weight (English) 90 lb.
Weight (Metric) 40.8 kg
Width (English) 48 in.
Width (Metric) 584 mm
Show More Show Less