missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma mPAGE™ 4-12% Bis-Tris Precast Gel
Precast gel for research use only
$173.00 - $174.00
Specifications
| Concentration | 4 to 12% Bis to Tris |
|---|---|
| For Use With (Equipment) | Mini Gel Systems |
| Gel Percentage | 4 to 12% |
| GelThickness | 1 mm |
| Gel Type | Bis-Tris |
| Catalog Number | Mfr. No. | Wells | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Wells | Price | Quantity | |||||
|
11-580-601
|
MilliporeSigma
MP41G10 |
10-well |
Pack of 10 Each for $174.00
|
|
|||||
|
11-580-590
|
MilliporeSigma
MP41G12 |
12-well |
Pack of 10 Each for $173.00
|
|
|||||
|
11-580-591
|
MilliporeSigma
MP41G15 |
15-well |
Pack of 10 Each for $174.00
|
|
|||||
Description
- mPAGE 4-12% Bis-Tris Precast Gel, 10x8 cm
- Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.
Specifications
| 4 to 12% Bis to Tris | |
| 4 to 12% | |
| Bis-Tris | |
| 10 Pk. | |
| 8 cm |
| Mini Gel Systems | |
| 1 mm | |
| Protein | |
| 10 cm |