missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes
Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.
$74.04 - $2417.10
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
|---|---|
| Sample Type | Yeast, Fungi, Algae |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix Y |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116960100
|
MP Biomedicals™
116960100 |
100 x 2 mL |
Each for $509.52
|
|
|||||
|
MP116960050
|
MP Biomedicals™
116960050 |
50 x 2 mL |
Each for $259.98
|
|
|||||
|
MP116960500
|
MP Biomedicals™
116960500 |
500 x 2 mL |
Each for $2,417.10
|
|
|||||
|
MP116975005
|
MP Biomedicals™
116975005 |
5 x 15 mL |
Each for $74.04
|
|
|||||
|
MP116975025
|
MP Biomedicals™
116975025 |
25 x 15 mL |
Each for $363.98
|
|
|||||
|
MP116975050
|
MP Biomedicals™
116975050 |
50 x 15 mL |
Each for $699.67
|
|
|||||
Description
Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.
- Tube size: 2 mL
- Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
- Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications
| Yttria-stabilized Zirconium Oxide | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix Y |
| Yeast, Fungi, Algae | |
| Nucleic Acid Isolation and Purification, Homogenization |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.