Learn More
MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes
Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.
Supplier: MP Biomedicals™ 116975005
Description
Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.
- Tube size: 15 mL
- Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
- Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications
| Yttria-stabilized Zirconium Oxide | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix Y | |
| Up to 2 g per prep |
| Yeast, Fungi, Algae | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 5 x 15 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.