Learn More
MP Biomedicals™ Lysing Matrix E, 2 mL Tubes
Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil and other enviromental samples.
Supplier: MP Biomedicals™ 116914500
Description
Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.
- Tube Size: 2 mL
- Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
- Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead
Chemical Identifiers
| 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead | |
| Soil, Environmental, Feces | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix E | |
| Up to 500 mg per prep |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| Rnase-free |
Specifications
| 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead | |
| Soil, Environmental, Feces | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix E | |
| Rnase-free |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 500 x 2 mL Tubes | |
| Up to 500 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.