missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix E, 2 mL Tubes
Description
Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.
- Tube Size: 2 mL
- Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
- Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead
Specifications
Specifications
| Bead Type | 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead |
| Content And Storage | Store at Room Temperature. |
| Format | Tube |
| Sample Type | Soil, Environmental, Feces |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix E |
| Product Type | Lysing Matrix |
| Quantity | 50 x 2 mL Tubes |
| Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.