missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, 2 mL Tubes
For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.
$290.31 - $2,697.13
Specifications
| Bead Type | Garnet Matrix, 1/4 in. Ceramic Sphere |
|---|---|
| Content And Storage | Store at Room Temperature. |
| Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP116910050
|
MP Biomedicals™
116910050 |
50 x 2 mL Tubes |
Each for $290.31
|
|
|||||
|
MP116910100
|
MP Biomedicals™
116910100 |
100 x 2 mL Tubes |
Each for $524.10
|
|
|||||
|
MP116910500
|
MP Biomedicals™
116910500 |
500 x 2 mL Tubes |
Each for $2,697.13
|
|
|||||
Description
- Tube Size: 2mL
- Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
- Molecule to be Enriched: DNA
- Grinding matrix is chemically inert and will not bind nucleic acids
Specifications
| Garnet Matrix, 1/4 in. Ceramic Sphere | |
| Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix A |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.