missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, 2 mL Tubes
For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.
Supplier: MP Biomedicals™ 116910500
Description
- Tube Size: 2mL
- Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
- Molecule to be Enriched: DNA
- Grinding matrix is chemically inert and will not bind nucleic acids
Chemical Identifiers
| Garnet Matrix, 1/4 in. Ceramic Sphere | |
| Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix A |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| Rnase-free |
Specifications
| Garnet Matrix, 1/4 in. Ceramic Sphere | |
| Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix A | |
| Rnase-free |
| Store at Room Temperature. | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 500 x 2 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.