missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Lennox, Capsules
Spécifications
Spécifications
| Certifications/Compliance | Molecular Biology Certified™ FDA |
| Content And Storage | 15°C to 30°C |
| Format | Capsule |
| Product Type | Microbiology Media |
| Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L |
| For Use With (Application) | For growth of bacteria |
| Quantity | 454 g |