missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ γ-Globulin, Human Plasma

Catalog No. ICN823102
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN823102 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN823102 Supplier MP Biomedicals™ Supplier No. 08823102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Each donor unit used in the preparation of the product was tested and found negative for Anti-HIV 1/2, HBsAg, Anti-HCV and HIV-1 Ag by FDA approved methods or CE approved methods.

Specifications

Color White
pH 6.44
Quantity 10 g
Content And Storage 2°C to 8°C
Form Powder
For Use With (Application) Used as an immunological challenge in studies of mechanisms of immunotolerance
Purity or Quality Grade >96%
Product Type Human Plasma gamma Globulin